Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Liquid Coatings (593)
Remove
Ultra Ever Dry® Bottom Coating - Quart 4000
Remove

      Items
Ultra Ever Dry® Bottom Coating - Quart 4000	Ultra Ever Dry® Bottom Coating - Quart 4000


Ultra Ever Dry® Bottom Coating - Quart 4000
Ultra Ever Dry® Bottom Coating - Quart 4000	Ultra Ever Dry® Bottom Coating - Quart 4000	Ultra Ever Dry® Bottom Coating - Quart 4000	Ultra Ever Dry® Bottom Coating - Quart 4000	     
see additional photos
Ultra Ever Dry® Bottom Coating - Quart 4000
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WB640358
Price: $57.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.
Frequently Purchased Together
Ultra Ever Dry® Bottom Coating - Quart 4000	Ultra Ever Dry® Top Coating - Quart 4001		Ultra Ever Dry® 32 oz. Trigger Hand Sprayers - 2 Pack 4101 (Coating Sold Separately)    
 
select
select
 

Ultra Ever Dry® Bottom Coating - Quart 4000

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® 32 oz. Trigger Hand Sprayers - 2 Pack 4101 (Coating Sold Separately)

 
Total for 3 items is $194.85

Product Information
Photo Gallery
Product Q&A
Write A Review

Ultra Ever Dry® Bottom Coating - Quart

Ultra-Ever Dry is a superhydrophobic (water) and oleophobic (hydrocarbons) coating that will completely repel almost any liquid. Ultra-Ever Dry uses proprietary nanotechnology to coat an object and create a barrier of air on its surface. This barrier repels water, oil and other liquids unlike any coating seen before. The other breakthrough associated with Ultra-Ever Dry is the superior coating adherence and abrasion resistance allowing it to be used in all kinds of applications where durability is required. Ideal for use on metals, plastics, wood and fabric. Must be used with top coat (sold separately) in equal parts on the initial application for coating to work properly. Quart can covers 42 square feet.

Can be used on boots and footwear, bricks, stairs, railings, engines, hats, caps and other headwear, tools and equipment, paint equipment, nuts, bolts and other hardware, concrete trucks, clothing/apparel, building supplies, gloves, machinery, cinder blocks, fall protection, cooling coils, outdoor seating, HVAC, boats and marinas, concrete counter tops and more. Ever-Dry color is translucent white and will leave a slight residue. Environmental conditions will affect the duration of the coating and these can vary. The working temperature range for this product is from -30°F to 300°F (-34°C to 149°C) once it has been applied. It is non-conductive. The coating has been found to be safe for use in non food contact areas of food processing plants, and meets FDA and USDA regulations for those types of applications.

Ever-Dry?s longevity in use is susceptible to environmental conditions (UV/abrasion). This coating will generally last 2-8 months in direct sunlight and outdoor conditions before recoating of the top coat would be required. When used in indoor or covered applications outdoors, the Ever-Dry coating should last for a year or more.

For Industrial/Commercial Use Only.

Watch Product Video


Watch Product Video
Product Specifications
COLOR FINISH Translucent White
APPLICATION Metals/Plastics/Wood/Fabric
COVERAGE 42 Sq. Ft.
SIZE TYPE Quart
MANUFACTURERS PART NUMBER 4000
PACKAGE QUANTITY 1/Case
BRAND Ever-Dry
DESCRIPTION Bottom Coating


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ultra Ever Dry® PPE Kit 4105

Ultra Ever Dry® PPE Kit 4105

From $72.95
select
Qty: Add to Cart
3 Step Lock-N-Stock Folding Ladder

3 Step Lock-N-Stock Folding Ladder

From $178.95
select
Qty: Add to Cart
Ceiling Panel With Drain 2' X 4'

Ceiling Panel With Drain 2' X 4'

From $123.00
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)