Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(536 Items)
Sub Category
Hand Dryers (228)
Remove
American Dryer® 1725W Heating Element A60 DR10/C1 GB100 SP1
Remove

      Items
American Dryer® 1725W Heating Element A60 DR10/C1 GB100 SP1			American Dryer® 1725W Heating Element A60 DR10/C1 GB100 SP1


American Dryer® 1725W Heating Element A60 DR10/C1 GB100 SP1
American Dryer® 1725W Heating Element A60 DR10/C1 GB100 SP1
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB640376
Price: $54.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

American Dryer® 1725W Heating Element A60 DR10/C1 GB100 SP1

Replacement heating element for American Dryer® series A60, D10, DRC1, GB100, SP1 models. 1725W.

Product Specifications
BRAND American Dryer
DESCRIPTION Replacement Heating Element
MANUFACTURERS PART NUMBER DR218
PACKAGE QUANTITY 1
TYPE 1725W


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal

Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal

From $23.50
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Surface Mounted Toilet Seat Cover Dispenser

Surface Mounted Toilet Seat Cover Dispenser

From $25.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)