Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Safety (721)
Remove
Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Full 60' Roll High Visibility Yellow
Remove

      Items
Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Full 60' Roll High Visibility Yellow		Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Full 60' Roll High Visibility Yellow


Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Full 60' Roll High Visibility Yellow
Sof-Spun Anti-Fatigue mat 3/8" Thick 36" x 60" High Visibility Yellow Sof-Spun Anti-Fatigue mat 3/8" Thick 36" x 60" High Visibility Yellow    
see additional photos
Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Full 60' Roll High Visibility Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB242172YL
Price: $719.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

HIGH VISIBILITY PVC SPONGE ANTI-FATIGUE SAFETY MATS
Sof Spun Anti-Fatigue Mat - Full 60'L Roll, 48"W
Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Sof Spun Mats feature a sponge vinyl core with a pebble surface that will not absorb water. The pebble surface also traps dirt, and is oil and grease resistant. Full rolls measure 60'L. Mats are 48"W and 3/8" thick.

Product Specifications
LENGTH INCHES 720
WIDTH INCHES 48
COLOR FINISH Hi-Viz Yellow
BRAND Durable Corp
CONSTRUCTION PVC Sponge
DESCRIPTION Sof-Spun
MANUFACTURERS PART NUMBER 585R0048HVY
SIZE Full Roll 60 Ft
SURFACE Pebbled
THICKNESS INCHES 3/8
WEIGHT LBS 168


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Shop-Vac® 6 Gallon 3.0 Peak HP Wet Dry Vacuum

Shop-Vac® 6 Gallon 3.0 Peak HP Wet Dry Vacuum

From $74.00
select
Qty: Add to Cart
Global® 3/4 HP 3 Speed Floor Dryer, Blower

Global® 3/4 HP 3 Speed Floor Dryer, Blower

From $179.00
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Aluminum Handle

Rubbermaid® Angled Broom with Aluminum Handle

From $20.60
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)