Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Cut Length To 60' Hi-Viz Yellow

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sof-Spun Anti-Fatigue Mat 3/8" Thick 48"W Cut Length To 60' Hi-Viz Yellow

Item #: WB261637YL

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 12.50 per Foot length.
Qty length width Price
ft 4 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HIGH VISIBILITY PVC SPONGE ANTI-FATIGUE SAFETY MATS
Sof Spun Anti-Fatigue Mat - 48"W, Cut Lengths To 60'
Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Sof Spun Mats feature a sponge vinyl core with a pebble surface that will not absorb water. The pebble surface also traps dirt, and is oil and grease resistant. Cut lengths available up to 60'L. Mats are 48"W and 3/8" thick.

Product Specifications

    • LENGTH INCHES12 To 720
    • WIDTH INCHES48
    • COLOR FINISHHi-Viz Yellow
    • BRANDDurable Corp
    • CONSTRUCTIONVinyl
    • DESCRIPTIONSof-Spun
    • MANUFACTURERS PART NUMBER585C0048HVY
    • SIZECut Length/Min. 1 Ft., Max. 60 Ft.
    • SURFACEPebbled
    • THICKNESS INCHES3/8
    • WEIGHT LBS0.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!