Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Multiple Types of Bull Ropes Shown

See all 10 items in product family

Husky Bull Rope™ 9/16" x 150' Double Braided Composite

Item #: WB987468

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $192.95
Product Information
Product Q&A
Accessories
Husky Bull Rope™ DOUBLE BRAIDED COMPOSITE ROPE

Double Braided Ropes are best in Abrasion Resistance, Break Strength and Energy Absorption.

The Husky™ line of rope has a polyester jacket and a nylon core to exceed the break strength of double braid polyester and offer excellent tensile strength. Premium Husky™ coating is applied to provide excellent resistance to abrasion and snagging. Spliceable for rigging.

Product Specifications

  • LENGTH150 ft
  • COLOR FINISHYellow
  • AVERAGE BREAKING STRENGTH LBS.14,000
  • BRANDAll Gear
  • COATINGHusky™
  • CONSTRUCTIONDouble Braided Composite
  • DIAMETER9/16 in
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERAGBR916150
  • PACKAGE QUANTITY1
  • TYPERigging Line
  • WEIGHT LBS.16
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.