Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forestry Pro 1/2"x120' 12-Strand Braided Polyester Tree Climbing & Rigging Line AG12SP12120RW

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Forestry Pro 1/2"x120' 12-Strand Braided Polyester Tree Climbing & Rigging Line AG12SP12120RW

Item #: WB987505

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $103.95
Product Information
Photo/Video Gallery
Product Q&A
Forestry Pro™ BRAIDED POLYESTER TREE CLIMBING & RIGGING LINE

Manufactured to please the most aggressive Traditional Climber.

The Forestry Pro™ 12-strand polyester arborist tree climbing was originally manufactured exclusively for the Canadian Logging Industry. Line works as a tree climbing line or as a rigging line. A firm 100% premium polyester construction keeps the line round for high performance, offers excellent tensile strength as compared to a composite rope, and retains 100% strength when wet. 12-strand braid holds together when rigging without blocks or pulleys. Note: Special colors are available in 1,200 ft. or greater quantities.

Product Specifications

    • LENGTH120 ft
    • COLOR FINISHWhite with Red Tracer
    • AVERAGE BREAKING STRENGTH LBS.7300
    • BRANDAll Gear
    • CONSTRUCTION12-Strand Braided Polyester
    • DIAMETER1/2 in
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAG12SP12120RW
    • PACKAGE QUANTITY1
    • TYPEClimbing & Rigging Line
    • WEIGHT LBS.9
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.