Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forestry Pro™ 1/2"x600' 12-Strand Braided Polyester Tree Climbing & Rigging Line AG12SP12600RW

Rollover image to zoom in

Click image to enlarge

Forestry Pro™ 1/2"x600' 12-Strand Braided Polyester Tree Climbing & Rigging Line AG12SP12600RW

Item #: WB987507

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 487.95
Product Information
Photo/Video Gallery
Product Q&A
Forestry Pro™ BRAIDED POLYESTER TREE CLIMBING & RIGGING LINE

Manufactured to please the most aggressive Traditional Climber.

The Forestry Pro™ 12-strand polyester arborist tree climbing was originally manufactured exclusively for the Canadian Logging Industry. Line works as a tree climbing line or as a rigging line. A firm 100% premium polyester construction keeps the line round for high performance, offers excellent tensile strength as compared to a composite rope, and retains 100% strength when wet. 12-strand braid holds together when rigging without blocks or pulleys. Note: Special colors are available in 1,200 ft. or greater quantities.

Product Specifications

    • LENGTH600 ft
    • COLOR FINISHWhite with Red Tracer
    • AVERAGE BREAKING STRENGTH LBS.7300
    • BRANDAll Gear
    • CONSTRUCTION12-Strand Braided Polyester
    • DIAMETER1/2 in
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAG12SP12600RW
    • PACKAGE QUANTITY1
    • TYPEClimbing & Rigging Line
    • WEIGHT LBS.48