Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® Ash Vacuum

Rollover image to zoom in

Click image to enlarge

Shop-Vac® Ash Vacuum

Item #: WB261650

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac® Ash Vacuum
This ash vacuum is designed for fireplaces, wood/pellet stoves, coal stoves, BBQ grills and more. Features a durable easy to clean stainless steel tank and a powerful by-pass motor to pick up your toughest messes. Ash vacuum includes a vinyl covered flexible steel hose with metal intake nozzle, metal crevice tool and a two stage filtration system that stops ashes from discharging out the exhaust. Thermal protective device for user safety. Efficient HEPA cartridge filter stops ultra fine dust and resists cloging. For cold ashes only.

Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES18-1/2
    • CAPACITY GALLONS5
    • COLOR FINISHStainless/Black
    • BRANDShop-Vac
    • CFM80
    • CONSTRUCTIONStainless Steel/Plastic
    • DESCRIPTIONAsh Vacuum
    • HOSE LENGTH4'
    • MANUFACTURERS PART NUMBER4041200
    • POWER CORD LENGTH6'
    • VOLTAGE120
    • WATTAGE130
    • AMPS6.3
    • REFERENCE # 404-12-00
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!