Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(533 Items)
Sub Category
Hand Dryers (225)
Remove
Dyson Airblade™ AB04 110-120V Hand Dryer - Gray
Remove

      Items
Dyson Airblade™ AB04 110-120V Hand Dryer - Gray Dyson Airblade™ AB04 110-120V Hand Dryer - Gray


Dyson Airblade™ AB04 110-120V Hand Dryer - Gray
Dyson Airblade™ AB04 110-120V Hand Dryer - Gray Dyson Airblade™ AB04 110-120V Hand Dryer - Gray Dyson Airblade™ AB04 110-120V Hand Dryer - Gray Dyson Airblade™ AB04 110-120V Hand Dryer - Gray      
see additional photos
Dyson Airblade™ AB04 110-120V Hand Dryer - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB640401
FREE Shipping within the contiguous US
Price: $1,199.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Dyson Airblade™ AB04 110-120V Hand Dryer - Gray

The Dyson Airblade™ hand dryer works in just 12 seconds - literally scraping water from hands like a windshield wiper. It's also hygienic, forcing air through a HEPA filter before blowing it onto hands. And because it uses up to 80% less energy than warm air hand dryers, it costs less to run. It can also help lower a business' carbon footprint - with no paper towels creating waste. Touch-free operation. Easy to clean. 120V. Polycarbonate ABS cover. Gray color finish.

Watch Product Video
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 10
HEIGHT INCHES 26-1/4
COLOR FINISH Gray
AMPS 12
BRAND Dyson Airblade™
CFM 66
CONSTRUCTION Polycarbonate/ABS
MANUFACTURERS PART NUMBER 14225-01
RPM 81,000
STYLE AB04
TYPE Automatic
VOLTAGE 110-120
WATTAGE 1400
WEIGHT LBS 22
HERTZ 60
DECIBELS 88
DRYING TIME 12 Seconds


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Automatic Soap Dispenser - Stainless Steel

Automatic Soap Dispenser - Stainless Steel

From $93.95
select
Qty: Add to Cart
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Aluminum Trash Container - Satin Clear 35 Gallon Capacity

Aluminum Trash Container - Satin Clear 35 Gallon Capacity

From $279.00
select
Qty: Add to Cart
Bobrick® ClassicSeries™ Surface Mounted Seat Cover Dispenser

Bobrick® ClassicSeries™ Surface Mounted Seat Cover Dispenser

From $25.00
select
Qty: Add to Cart
Bobrick® 4 Prong Mop & Broom Holder - 36"W

Bobrick® 4 Prong Mop & Broom Holder - 36"W

From $75.95
select
Qty: Add to Cart
3 Step Lock-N-Stock Folding Ladder

3 Step Lock-N-Stock Folding Ladder

From $178.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Rubbermaid Safti-Grip® Bath Mat 22-1/2"Lx14"W

Rubbermaid Safti-Grip® Bath Mat 22-1/2"Lx14"W

From $8.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)