Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Pumps & Siphons (264)
Remove
High Flow Rotary Drum Pump
Remove

      Items
High Flow Rotary Drum Pump	High Flow Rotary Drum Pump


High Flow Rotary Drum Pump
High Flow Rotary Drum Pump
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB987528
Price: $150.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HIGH FLOW ROTARY PUMP

Rotary hand pump fits 15, 30 and 55 gallon drums.

Aluminum Rotary Pump features a lightweight aluminum alloy body and steel vanes. High-flow, gear-driven design will empty a 55 gallon drum in approximately 2 minutes (25 GPM). Pump features NBR rubber seals between the pump gear housing, a 54" polypropylene hose and a 3-piece steel suction tube. Suitable for use with diesel fuel, water based fluids and most alcohols (not for use with gasoline or benzyl). Includes 2" bung adapter.

Product Specifications
ASSEMBLY Unassembled
BRAND National Spencer - MTN
COMPATIBLE LIQUIDS Diesel Fuel, Water Based Fluids & most Alcohols
CONSTRUCTION Aluminum
DESCRIPTION 3 Piece Suction Tube
DISCHARGE SPOUT DIAMETER INCHES 1-1/4
DISPENSING RATE 32 oz. per Revolution
MANUFACTURERS PART NUMBER 1009
PACKAGE QUANTITY 1
SUCTION TUBE DIMENSION INCHES 40 x 1-1/4
TYPE Rotary
WEIGHT LBS 13


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wesco Drum Plug Wrench

Wesco Drum Plug Wrench

From $31.95
select
Qty: Add to Cart
Funnel Oversized For Flammable Liquids

Funnel Oversized For Flammable Liquids

From $33.95
select
Qty: Add to Cart
Plastic Drum 55 Gallon Closed Head

Plastic Drum 55 Gallon Closed Head

From $58.95
select
Qty: Add to Cart
Drum Dolly for 55 Gallon Drum

Drum Dolly for 55 Gallon Drum

From $59.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)