Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easymask® Premium Masking Film 48" X 180', 44880 - Pkg Qty 12
See all 8 items in product family

Easymask® Premium Masking Film 48" X 180', 44880 - Pkg Qty 12

Item #: WB261661

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 12

Price: $120.00
Product Information
Customer Review
Product Q&A
Accessories
EasyMask® Premium Masking Film
Masking film offers a quick and easy way to protect windows and door trim to prep for painting. Treated with a unique formula that not only attracts overspray but also reduces flaking. Sold in package quantities of 12.

Product Specifications

    • LENGTH FEET180
    • BRANDEasyMask
    • DESCRIPTIONMasking Film
    • PACKAGE QUANTITY12
    • TYPEPremium
    • WIDTH INCHES48
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBER44880

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed