Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bishamon® OPTIMUS Lift5K Power Scissor Lift Table 56x32 5000 Lb. Cap. Foot Control L5K-3256

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bishamon® OPTIMUS Lift5K Power Scissor Lift Table 56x32 5000 Lb. Cap. Foot Control L5K-3256

Item #: WB987548

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,279.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bishamon® OPTIMUS® Lift5K® POWER SCISSOR LIFT TABLE

Efficient & Ergonomic Powered Scissor Lift Table!

Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Foot operated control with an 8 foot cord standard. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS5000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • LIFT TIME50 Seconds
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES8-3/4
    • MANUFACTURERS PART NUMBERL5K-3256
    • MOTOR HP1
    • PLATFORM LENGTH INCHES56
    • PLATFORM WIDTH INCHES32
    • RAISED HEIGHT INCHES48
    • STYLEOptimus
    • TYPEFixed Platform
    • VOLTAGE115
    • WEIGHT LBS730

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB176013
globalindustrial.com
Usually ships in 8 to 11 days
(0)
$3,589.00