Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bishamon® Lift5K Power Scissor Lift Table 72x48 5000 Lb. Cap. Foot Control L5K-4872

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Bishamon® Lift5K Power Scissor Lift Table 72x48 5000 Lb. Cap. Foot Control L5K-4872

Item #: WB987549

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,509.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
BISHAMON LIFT5K POWER SCISSOR LIFT TABLE

Efficient & Ergonomic Powered Scissor Lift Table!

Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Foot operated control with an 8 foot cord standard. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS5000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • LIFT TIME50 Seconds
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES8-3/4
    • MANUFACTURERS PART NUMBERL5K-4872
    • MOTOR HP1
    • PLATFORM LENGTH INCHES72
    • PLATFORM WIDTH INCHES48
    • RAISED HEIGHT INCHES48
    • STYLEOptimus
    • TYPEFixed Platform
    • VOLTAGE115
    • WEIGHT LBS1030
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.