Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 96"W x 60"
See all 29 items in product family

Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 96"W x 60"

Item #: WB797111

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosures
WireCrafters panels and doors are made of 10 gauge wire welded in a 2" x 2" square mesh. The wire mesh is then welded into a 13 gauge rolled formed angle frame. Pallet rack enclosure end panels are attached to the pallet rack end with flush mount angle clips. To separate multiple bays, end panels are manufactured with a flat frame which allows the panels to be attached to the pallet rack end with self tapping screws. Back panels are also attached directly to the rack with angle clips. WireCrafters stocks three different mounting clips that allow an offset which ranges from flush mount (or no offset) up to 6". These mounting clips allow your pallet load to overhang but still maintain inventory security and safety for workers. Offset clips come in lengths up to 6" long which allows you to mount panels between back-to-back rows of pallet racks, providing a strong and secure wall to two rows of rack simultaneously.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES60
    • COLOR FINISHGray
    • BRANDWireCrafters
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBACK85
    • MODEL797111
    • TYPEBack Panel

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Rack Backs

Your review: Very good product with satisfactory results. Well made

Pros: Stable product at an affordable price

Cons: none

Is this review helpful?

Wirecrafters Rack Backs

Your review: We were using a nylon net retention system before and did not have much faith in it. The solid construction and rigidity of these are very good with more assurance of product not falling.

Pros: Solid construction, ease of installation with a clean appearance.

Cons: The application of offset brackets are a bit confusing but the assistance of the sales group things when smooth.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!