Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,739 Items)
Sub Category
Safety & Security (497)
Remove
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 108"W x60"
Remove

      Items
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 108"W x60" Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 108"W x60"


Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 108"W x60"
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosure - Back Panel 108"W x60"
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB797113
Price: $126.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosures
WireCrafters panels and doors are made of 10 gauge wire welded in a 2" x 2" square mesh. The wire mesh is then welded into a 13 gauge rolled formed angle frame. Pallet rack enclosure end panels are attached to the pallet rack end with flush mount angle clips. To separate multiple bays, end panels are manufactured with a flat frame which allows the panels to be attached to the pallet rack end with self tapping screws. Back panels are also attached directly to the rack with angle clips. WireCrafters stocks three different mounting clips that allow an offset which ranges from flush mount (or no offset) up to 6". These mounting clips allow your pallet load to overhang but still maintain inventory security and safety for workers. Offset clips come in lengths up to 6" long which allows you to mount panels between back-to-back rows of pallet racks, providing a strong and secure wall to two rows of rack simultaneously.
Product Specifications
WIDTH INCHES 108
HEIGHT INCHES 60
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Wirecrafters
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BACK95
MODEL 797113
TYPE Back Panel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Protect-It Rack Guard 3" X 1-5/8" Yellow

Protect-It Rack Guard 3" X 1-5/8" Yellow

From $12.25
More Info
Add to Cart
Rack Guard Net, 9'4"LX12'H GR FR, #245, #84 Frame

Rack Guard Net, 9'4"LX12'H GR FR, #245, #84 Frame

From $99.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)