Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRIS Premier Stacking File Drawer, 19-5/8"X15-3/8"X13-3/8", Black - Pkg Qty 2
See all 5 items in product family

IRIS Premier Stacking File Drawer, 19-5/8"X15-3/8"X13-3/8", Black - Pkg Qty 2

Item #: WB270101

Sold By: globalindustrial.com

Available on or around 08/16/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 2

Price: $53.90
Product Information
Customer Review
Product Q&A
Accessories
Iris Stacking File Drawer, 19-5/8"x15-3/8"x13-3/8", Black

Premier stacking file drawer offers heavy duty, stackable file storage for letter size hanging files. File and store all your important paperwork in this Plastic Stacking File Drawer. A durable and lightweight storage solution to help get your work space organized. These Stacking File Drawers are an alternative to bulky traditional file cabinets.

This hanging file organizer is made from high quality injection-molded plastic that can take a beating from frequent use. The office storage unit is easier to lift and relocate than traditional metal or wood file cabinets. Simple to stack and lock together using a included stacking clip, you can make your file station as big as you'd like. The drawer of this file holder slides effortlessly on sturdy metal rollers. Deep ridges along the top of the drawer allow you to store standard hanging file folders in this office accessory. The drawer of file cabinet has a label holder for easy identification of contents, and measuring over 17 inches long, can hold a large number of file folders.

Product Specifications

    • WIDTH INCHES15-3/8
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES13-3/8
    • CAPACITY--
    • CAPACITY GALLONS--
    • ASSEMBLYAssembled
    • BRANDIRIS
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER122090
    • PACKAGE QUANTITY2
    • PRODUCT GROUPStacking Drawers
    • STYLELetter Size Hanging File Drawer
    • TYPEPremier-File Drawer
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!