Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,230 Items)
Sub Category
Containers-Stacking (317)
Remove
iris Tote Truck With Compalrtment On Lid, 92.5 Qt. Black
Remove

      Items
iris Tote Truck With Compalrtment On Lid, 92.5 Qt. Black														iris Tote Truck With Compalrtment On Lid, 92.5 Qt. Black


iris Tote Truck With Compalrtment On Lid, 92.5 Qt. Black
iris Tote Truck With Compalrtment On Lid, 92.5 Qt. Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB270114

UPS DIM Weight
Price: $29.95 ea.
(Sold in pkg of 4, $119.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

iris Tote Truck With Compalrtment On Lid, 92.5 Qt. Black

This storage tote is a sturdy option for organizing and storing your larger tools, camping accessories, sports gear or gardening supplies. The reinforced buckled lid locks in place to protect its contents. Additional compartment on lid to keep contents separate and easy to organize. These heavy duty storage boxes are ideal for clearing up clutter in your basement, garage, office and even your closet. They are easily stackable for maximum storage.

Product Specifications
LENGTH INCHES 28
WIDTH INCHES 16-5/16
HEIGHT INCHES 19-3/8
CAPACITY 92.5 Quart
CAPACITY GALLONS 23.1
COLOR FINISH Black/Black/Red
ASSEMBLY Assembled
BRAND IRIS
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 250171
PACKAGE QUANTITY 4
REFERENCE # SIA-700D
STYLE w/Organizer Top
WEIGHT LBS 11.15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
18" 9mm Hook Bungie Cord - Package of 10

18" 9mm Hook Bungie Cord - Package of 10

From $5.90
select
Qty: Add to Cart
12' Tie-Down w/Yellow Bungee

12' Tie-Down w/Yellow Bungee

From $7.30
select
Qty: Add to Cart
Iris Plastic Storage Tote 12 Qt,  18-1/8"x11-11/16"x6-3/8", Clear

Iris Plastic Storage Tote 12 Qt, 18-1/8"x11-11/16"x6-3/8", Clear

From $5.90
select
Qty: Add to Cart
Iris Stakcing Drawer, 12-13/16"x8-11/16"x5-13/16", White/Clear

Iris Stakcing Drawer, 12-13/16"x8-11/16"x5-13/16", White/Clear

From $5.20
select
Qty: Add to Cart
Rubbermaid Plastic Storage Cabinet 36x18x72

Rubbermaid Plastic Storage Cabinet 36x18x72

From $189.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)