

 |
Browse Tables (6,939 Items) |
|
 |
Lifetime® Sport Table, Hunter Green |
| |
|
 |
|
 |
|
 |
|
|
|
Lifetime® Sport Table, Hunter Green
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WB277627
|
|
|
| List Price $109.99 Save 17% |
|
Price: $90.95
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lifetime® Sport Table
Lifetime's sport table and benches are made from lightweight, durable materials; ideal for traveling and camping. It is guaranteed not to chip or crack, and can endure lots of wear and tear. For transportation and storage, the sport table and two benches fold flat, with benches designed to clip to the bottom of the table. Carry all three of them at the same time! Our tables are designed with smooth, rounded edges for comfortable handling when carrying. No more cuts, scratches, or painful grooves in your hands! The Lifetime sport table and benches are constructed from high-density polyethylene (HDPE) plastic with a honeycombed tack-off design for extra rigidity and powder-coated steel to withstand weather, rust, and fading. The combination of durability, portability, and low-maintenance is sure to make the sport table your favorite product for outdoor adventures and sports events. No assembly required.
Specifications:
Table Dimensions (Open): 42" L x 26" W x 28" H
Table Dimensions (Folded): 42" L x 26" W x 3-1/2" H
Bench Dimensions (open): 34" L x 9" W x 16" H
|
| Product Specifications |
| LENGTH INCHES |
42 |
| WIDTH INCHES |
26 |
| HEIGHT INCHES |
28 |
| COLOR FINISH |
Hunter Green |
| BRAND |
Lifetime® |
| DESCRIPTION |
Sport Table |
| FRAME COLOR |
Sand Dune |
| FRAME CONSTRUCTION |
Powder-Coated Steel |
| MANUFACTURERS PART NUMBER |
80188 |
| MODEL |
277627 |
| SEAT WIDTH INCHES |
34 |
| SEAT DEPTH INCHES |
9 |
| SEAT HEIGHT INCHES |
16 |
| WEIGHT LBS |
39 |
| CAPACITY LBS |
Table: 75 lbs; Bench: 250 lbs. |
| TOP CONSTRUCTION |
High-Density Polyethylene |
| LIMITED WARRANTY |
2 Years |
| CARTON QUANTITY |
1 |
|
|
|
|
 |
|
|