Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Faux Wood Glider Bench

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Lifetime® Faux Wood Glider Bench

Item #: WB277630

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $299.99 Save up to 44%
Price: $ 167.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Faux Wood Glider Bench

The faux wood Lifetime Garden Glider Bench provides the charm of a wooden bench with the convenient low maintenance of high-density plastic. It is constructed of weather-resistant polystyrene and powder-coated steel so there will be no uncomfortable splinters or warping like real wooden benches, and no rusting like metal outdoor furniture. The seat of the garden glider bench is contoured for comfort and designed with slats to allow quick water drainage. Ball bearings provide a smooth, quiet gliding motion for peaceful relaxation in your garden or on your patio. This little bench will be a charming attraction in your yard.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES28
    • HEIGHT INCHES34
    • COLOR FINISHSimulated Wood
    • BRANDLifetime®
    • CONSTRUCTIONPolystyrene
    • DESCRIPTIONFaux Wood Glider Bench
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER60055
    • PACKAGE QUANTITY1
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES18
    • SEAT HEIGHT INCHES15-1/2
    • TYPERecycled Plastic Bench
    • CAPACITY LBS500 lbs.
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY2 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lifetime Glider

Your review: The lifetime glider is a great product. It looks great on my patio. It was very easy to assembly and took very little time to do so. It is very comfortable and the movement is very smooth.

Pros: Comfortable. Smooth. Looks Good.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed