Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Plastic/Recycled Plastic (711)
Remove
Lifetime® Glider Bench
Remove

      Items
Lifetime® Glider Bench Lifetime® Glider Bench


Lifetime® Glider Bench
Lifetime® Glider Bench Lifetime® Glider Bench Lifetime® Glider Bench  
see additional photos
Lifetime® Glider Bench
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB277631

UPS DIM Weight
List Price $299.99    Save 44%
Price: $168.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Lifetime® Glider Bench

Enjoy the simple things in life with garden furniture from Lifetime. The Glider Bench is the ideal garden bench for enjoying the backyard scenery you have worked so hard to create. Because of the lightweight design, the Glider Bench is easily moved around the yard - wherever the afternoon takes you. With a 48 in. frame and a comfortable 44 in. wide seat, the Glider Bench provides the perfect accommodations for relaxing with a tall glass of lemonade. With a rust-resistant powder-coated steel frame and UV-protected high-density polyethylene (HDPE) plastic surface, this patio glider bench will be a comfortable attraction in your yard or garden for many many years. Full assembly required.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 28
HEIGHT INCHES 34
COLOR FINISH Putty
BRAND Lifetime®
CONSTRUCTION Polystyrene
DESCRIPTION Glider Bench
FRAME COLOR Bronze
FRAME CONSTRUCTION Powder-Coated Steel
MANUFACTURERS PART NUMBER 2871
MODEL 277631
PACKAGE QUANTITY 1
SEAT LENGTH INCHES 44
SEAT WIDTH INCHES 28
SEAT HEIGHT INCHES 15-1/2
WEIGHT LBS 51
CAPACITY LBS 550 lbs.
LIMITED WARRANTY 2 Years
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime® 3-Piece Bistro Patio Set

Lifetime® 3-Piece Bistro Patio Set

From $249.95
select
Qty: Add to Cart
Lifetime® Faux Wood Glider Bench

Lifetime® Faux Wood Glider Bench

From $190.95
select
Qty: Add to Cart
Lifetime® Faux Wood Convertible Bench/Table

Lifetime® Faux Wood Convertible Bench/Table

From $189.95
select
Qty: Add to Cart
Lifetime® Sport Table, Hunter Green

Lifetime® Sport Table, Hunter Green

From $90.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)