Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Plastic/Recycled Plastic (711)
Remove
Lifetime® Faux Wood Convertible Bench/Table
Remove

      Items
Lifetime® Faux Wood Convertible Bench/Table Lifetime® Faux Wood Convertible Bench/Table


Lifetime® Faux Wood Convertible Bench/Table
Lifetime® Faux Wood Convertible Bench/Table Lifetime® Faux Wood Convertible Bench/Table Lifetime® Faux Wood Convertible Bench/Table Lifetime® Faux Wood Convertible Bench/Table    
see additional photos
Lifetime® Faux Wood Convertible Bench/Table
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB277632
List Price $299.99    Save up to 37%
Quantity Discount
QTY Price
1-2 $197.95 ea.
3+ $189.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Lifetime® Faux Wood Convertible Bench/Table

The Convertible Bench functions as a bench with a back or a bench with a table. Beautiful simulated wood will not fade, warp, or rot from weather exposure like real wood and it requires no special maintenance to look as good as new for many years. Bench seat and tabletop are designed with slats which allow for quick drainage of rain and snow. A one-hand latch mechanism easily converts the back of the bench to a handy table with easy access to bench in just seconds. Very sturdy and stable. Buy one convertible bench to create a handy space saving table, or buy two convertible benches and put them together to form a full-size picnic table. Full assembly required.

Dimensions:

Seat Height: 18-7/8"
Seat Width: 14-1/4"
Seat Length: 55-1/2"
Seat Back/Table Width: 14-1/4"

Product Specifications
LENGTH INCHES 55-1/2
WIDTH INCHES 30-1/4
HEIGHT INCHES 36
COLOR FINISH Simulated Wood
BRAND Lifetime®
CONSTRUCTION Polystyrene
DESCRIPTION Faux Wood Convertible Bench/Table
FRAME COLOR Bronze
FRAME CONSTRUCTION Powder-Coated Steel
MANUFACTURERS PART NUMBER 60054
MODEL 277632
PACKAGE QUANTITY 1
SEAT WIDTH INCHES 14-1/4
SEAT HEIGHT INCHES 18-7/8
TABLE LENGTH INCHES 55-1/2
TABLE WIDTH INCHES 14-1/4
TABLE HEIGHT INCHES 36
WEIGHT LBS 64
CAPACITY LBS 900 lbs. Evenly Distributed
LIMITED WARRANTY 2 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime® 3-Piece Bistro Patio Set

Lifetime® 3-Piece Bistro Patio Set

From $249.95
select
Qty: Add to Cart
Lifetime® Faux Wood Glider Bench

Lifetime® Faux Wood Glider Bench

From $190.95
select
Qty: Add to Cart
Lifetime® Glider Bench

Lifetime® Glider Bench

From $168.95
select
Qty: Add to Cart
Lifetime® Sport Table, Hunter Green

Lifetime® Sport Table, Hunter Green

From $90.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)