Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Steel & Aluminum (83)
Remove
Portable Carpet Dispenser Cart with Pneumatic Casters 500 Lb. Capacity
Remove

      Items
Portable Carpet Dispenser Cart with Pneumatic Casters 500 Lb. Capacity Portable Carpet Dispenser Cart with Pneumatic Casters 500 Lb. Capacity


Portable Carpet Dispenser Cart with Pneumatic Casters 500 Lb. Capacity
Portable Carpet Dispenser Cart with Pneumatic Casters 500 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB987606
Price: $384.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PORTABLE CARPET DISPENSER DOLLY CART

Perfectly balanced Dolly offers easy Movement & Dispensing of Carpet Rolls.

This carpet dolly allows one person to easily transport or dispense long, heavy rolls of carpeting. All-welded steel construction has a durable powder coat finish. Two 16" wheels offer smooth rolling over any indoor or outdoor surface. Assembles easily. Dispenser Cart may be used to dispense rolls, and includes stabilizer legs for stationary positioning when dispensing the carpet.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 26
HEIGHT INCHES 20
CAPACITY LBS 500
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Vestil
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER CARPET-D
TYPE Dispenser Cart
WEIGHT LBS 95
WHEEL DIAMETER INCHES 16
WHEEL TYPE Full Pneumatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Protective Felt Moving Blanket Pads

Protective Felt Moving Blanket Pads

From $10.00
select
Qty: Add to Cart
Padded Blue Quilted Fabric Door Jamb Protector

Padded Blue Quilted Fabric Door Jamb Protector

From $19.95
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)