Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® Vise-Grip® 10" Slip Joint Pliers

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Irwin® Vise-Grip® 10" Slip Joint Pliers

Item #: WB534203

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.78 Save: up to 12%
Price: $6.00
Product Information
Photo/Video Gallery
Product Q&A
Irwin 1773637 10" Slip Joint Pliers

Features:
  • Durable nickel chromium steel construction
  • ProTouch® grips provide extra comfort and reduces hand fatigue
  • Machined jaws for maximum gripping strength
  • Induction hardened cutting edge stays sharper, longer
  • Meets or exceeds ANSI specifications

Product Specifications

    • TYPESplit Joint Pliers
    • BRANDIrwin
    • MANUFACTURERS PART NUMBER1773637
    • JAW WIDTH INCHES2-1/2"
    • JAW THICKNESS7/16"
    • PACKAGE QUANTITY1
    • JAW LENGTH1-3/4"
    • SIZE10" (250mm)
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.