Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® Vise-Grip® 10" Diagonal Cutting Plier

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Irwin® Vise-Grip® 10" Diagonal Cutting Plier

Item #: WB534204

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Irwin 1773634 10" Diagonal Cutting Plier

Features:
  • Durable nickel chromium steel construction
  • ProTouch® grips provide extra comfort and reduces hand fatigue
  • Induction hardened cutting edge stays sharper, longer
  • Meets or exceeds ANSI specifications
  • Lifetime Guarantee

Product Specifications

    • MANUFACTURERS PART NUMBER1773634
    • JAW WIDTH INCHES1-3/16"
    • SIZE10" (250mm)
    • TYPEDiagonal Pliers
    • JAW LENGTH1-7/16"
    • JAW THICKNESS7/16"
    • BRANDIRWIN Tools®
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!