Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® Vise-Grip® 8" Combination Plier

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Irwin® Vise-Grip® 8" Combination Plier

Item #: WB534205

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.07 Save up to 44%
Price: $ 6.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Irwin 1771975 8" Combination Plier

Features:
  • Durable nickel chromium steel construction
  • ProTouch® grips provide extra comfort and reduces hand fatigue
  • Induction hardened cutting edge stays sharper, longer
  • Machined jaws for maximum gripping strength
  • Meets or exceeds ANSI specifications

Product Specifications

    • JAW LENGTH1-15/32"
    • JAW WIDTH INCHES1-3/16"
    • MANUFACTURERS PART NUMBER1771975
    • SIZE8" (200mm)
    • TYPECombination Pliers
    • BRANDIRWIN Tools®
    • JAW THICKNESS9/16"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!