Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global® Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Global® Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Item #: WB640403

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $71.95 ea.
6-11 $69.95 ea.
12+ $67.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global® Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

High performance, high shine acrylic floor finish designed for use all in floor care programs. Ideal for frequent buffing or burnishing programs including propane machines. Finish will provide a long-lasting, mark resistant finish with a brilliant deep gloss. Use on resilient tile, terrazzo and other hard surface floors. Easy to apply, dries quickly for rapid recoating. Superior durability, gloss, and mark resistance. Opaque White color. Gallon bottle. Sold 4 bottles per case.

Intended for Industrial/Commercial use.

Documents

Documents are in PDF format

Product Specifications

    • SCENTAcrylic
    • BRANDGlobal®
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEUltra High Speed Floor Finish
    • WEIGHT LBS36
    • COLOR FINISHOpaque White
    • DESCRIPTIONUltra High Speed Floor Finish
    • pH8.0-9.0
    • WATER SOLUBILITYComplete
    • VISCOSITY @ 25°C25 cps
    • VOC CONTENT3%
    • FLASH POINT--
    • SPECIFIC GRAVITY1.025
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.