Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Item #: WB640405

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $64.95 ea.
3-4 $61.95 ea.
5+ $58.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Super concentrated stripping solution that offers maximum speed and effectiveness when stripping floors. Removes all types of water-based finishes and sealers from resilient tile, terrazzo, brick, quarry tile, and stone flooring. Quickly cuts through, loosens and emulsifies heavy buildups - even those that have been repeatedly high speed buffed and propane burnished. Ammonia free. Clear color. 32 oz. bottle. Sold 6 bottles per case.

Intended for Industrial/Commercial use.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SCENTSolvent
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE32 oz. Bottle
    • TYPESuper Concentrated Floor Stripper
    • WEIGHT LBS15
    • COLOR FINISHClear
    • DESCRIPTIONSuper Concentrated Floor Stripper
    • FLASH POINT>200°F
    • SPECIFIC GRAVITY1.0
    • WATER SOLUBILITYComplete
    • VOC CONTENT--
    • VISCOSITY @ 25°C<25 cps
    • pH11.0-12.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

so much better

Your review: this works so much better than the other stuff we have tried, it gets off the old and stubborn wax quickly and easily

Pros: concentrated, less storage space, strong works fast and the first time, less labor for removing wax

Cons: concentrated, watch dilution rate, wasteful users will use full strength

Is this review helpful?

Satiisfied

Your review: It did a good job but I had to reapply it 3x to remove the old finish completely

Pros: easy to use

Cons: It took more applications than expected to strip all layers of old wax

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!