Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Item #: WB640406

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $28.95 ea.
3-4 $27.95 ea.
5+ $26.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Super powerful, fast-acting degreaser for the toughest cleaning jobs. Easily cuts through heavy buildups of dirt, oil, grease, grime, ink, and food soils. Ideal for industrial cleaning, concrete and quarry tile floor scrubbing, food service/kitchen cleaning, duct cleaning, food processing, pressure washing, engine degreasing, parts washing, spray and wipe cleaning, and more. Safe to use on metals, plastic, fiberglass, and most painted surfaces. Violet color. Gallon bottle. Sold 4 bottles per case.

Intended for Industrial/Commercial use.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SCENTSassafrass
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • WEIGHT LBS36
    • COLOR FINISHViolet
    • DESCRIPTIONHeavy Duty Cleaner/Degreaser
    • FLASH POINT>200°F
    • SPECIFIC GRAVITY1.017
    • WATER SOLUBILITYComplete
    • VOC CONTENT2%
    • VISCOSITY @ 25°C<25 cps
    • pH12.5-13.5
Have A Question About This Product?
10 Question | 10 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed