Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global® Liquid Drain Opener - Case Of Twelve 1 Quart Bottles

Rollover image to zoom in

Click image to enlarge

Global® Liquid Drain Opener - Case Of Twelve 1 Quart Bottles

Item #: WB640408

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $43.95 ea.
4+ $40.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global® Liquid Drain Opener - Case Of Twelve 1 Quart Bottles

Non acid, bleach free drain opener. Opens clogged and slow running drains. Dissolves and removes grease, hair, food, paper and other organic materials. Fume free, penetrates standing water to go to source of the blockage. Regular use prevents clogs and backed up drains. Use in drains, grease traps and sump pits. Clear color. 32 oz. bottle. Sold 12 bottles per case.

Intended for Industrial/Commercial use.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SCENTNeutral
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • WEIGHT LBS40
    • COLOR FINISHClear
    • DESCRIPTIONLiquid Drain Opener
    • SPECIFIC GRAVITY1.35
    • FLASH POINT--
    • VISCOSITY @ 25°C25 cps
    • WATER SOLUBILITYComplete
    • pH>13.5
    • VOC CONTENT0%
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!