Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global® Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Global® Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Item #: WB640409

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5
$30.95 ea.
6-11 $28.95 ea.
12+ $26.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Global® Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Detergent thickened HCl bowl and urinal cleaner. Clings to vertical surfaces for even coating and improved cleaning performance. Removes stains from rust and hard water. Pleasantly scent deodorizes as it cleans. Green color. 32 oz. bottle. Sold 12 bottles per case.

Intended for Industrial/Commercial use.

Documents

Documents are in PDF format

Product Specifications

    • SCENTSassafrass
    • BRANDGlobal®
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • WEIGHT LBS30
    • COLOR FINISHGreen
    • DESCRIPTIONClinging Bowl Cleaner
    • VISCOSITY @ 25°C>75 cps
    • VOC CONTENT<2%
    • FLASH POINT--
    • SPECIFIC GRAVITY1.05
    • pH<1.0
    • WATER SOLUBILITYComplete
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.