Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global® Foam Hand Soap - Case Of Four 1 Gallon Bottles

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Global® Foam Hand Soap - Case Of Four 1 Gallon Bottles

Item #: WB640411

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $46.95 ea.
6-11 $42.95 ea.
12+ $39.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global® Foam Hand Soap - Case Of Four 1 Gallon Bottles

High foaming hand cleaner that leaves skin clean and refreshed. Ideal for use in schools, offices, industry, food service, lodging, and health clubs. For use in refillable foam soap dispensers. Contains the antibacterial agent PCMX. Peach color. Gallon bottle. Sold 4 bottles per case.

Intended for Industrial/Commercial use.

Documents are in PDF format

Product Specifications

  • COLOR FINISHPeach
  • BRANDGlobal®
  • DESCRIPTIONFoam Hand Soap
  • FRAGRANCETropical
  • PACKAGE QUANTITY4
  • SIZE TYPE1 Gallon
  • STYLEAntibacterial
  • TYPEFoam
  • WEIGHT LBS36
  • SPECIFIC GRAVITY1.00
  • FLASH POINT--
  • VOC CONTENT--
  • VISCOSITY @ 25°C<25 cps
  • WATER SOLUBILITYComplete
  • pH7.0-9.0
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.