Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Glass & Mirror Cleaner - Case Of Four 1 Gallon Bottles

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Global™ Glass & Mirror Cleaner - Case Of Four 1 Gallon Bottles

Item #: WB640414

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $22.25 ea.
6-11 $20.50 ea.
12+ $19.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Glass & Mirror Cleaner - Case Of Four 1 Gallon Bottles

Ready-to-use, non-ammoniated glass and mirror cleaner. Streak-free cleaning of glass, mirrors, Plexiglas, Lexan, and acrylic surfaces. Easily cuts through dirt, grease, and grime. Will not scratch or haze surfaces. Resists fingerprints on countertops, fixtures, appliances, showcases, etc. Blue color. Gallon bottle. Sold 4 bottles per case.

Intended for Industrial/Commercial use.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLilac
    • BRANDGlobal Industrial
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • WEIGHT LBS36
    • COLOR FINISHBlue
    • DESCRIPTIONGlass/Mirror Cleaner
    • FLASH POINT107°F
    • VOC CONTENT3.5%
    • VISCOSITY @ 25°C<25 cps
    • WATER SOLUBILITYComplete
    • pH6.5-8.5
    • SPECIFIC GRAVITY0.99
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!