Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Multi-Purpose Cleaner & Protectant - Case Of Six 1 Quart Bottles

Rollover image to zoom in

Click image to enlarge

Global Industrial™ Multi-Purpose Cleaner & Protectant - Case Of Six 1 Quart Bottles

Item #: WB640415

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $23.00 ea.
4+ $21.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Multi-Purpose Cleaner & Protectant - Case Of Six 1 Quart Bottles

Cleans and adds a protective barrier and shine to hard surfaces, including metal and glass, in a single step. Removes dirt, oil, smears, and smudges. Leaves a hard, high gloss shine that resists marking. Ideal for housekeeping, automotive, and marine. Includes six sprayers. Violet color. 32 oz. bottle. Sold 6 bottles per case.

Intended for Industrial/Commercial use.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SCENTFruit
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE32 oz. Bottle
    • WEIGHT LBS15
    • COLOR FINISHViolet
    • DESCRIPTIONMulti-Purpose Cleaner/Protectant
    • FLASH POINT161°F
    • SPECIFIC GRAVITY0.92
    • WATER SOLUBILITYComplete
    • VOC CONTENT3%
    • VISCOSITY @ 25°C<25 cps
    • pH7.0-8.0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MULTIPORSE

Your review: THE ONLY PROBLEM TO ME, IN THE FUTURE WILL BE TO PAY SHIPPING FOR THIS PRODUCT!

Pros: NICE QUEMICAL.

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed