Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Sunflower Silk Flower Arrangement - Yellow

Rollover image to zoom in

Click image to enlarge

See all 369 items in product family

OfficeScapesDirect Sunflower Silk Flower Arrangement - Yellow

Item #: WBFLA449-YE

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.00 Save up to 10%
Price: $71.10
$14.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
  • 16"H x 11"W
  • Vibrant Silk Sunflowers
  • Charming Shasta Daisies
.

A sunrise serenade of silk sunflowers make this floral accent the perfect way to brighten any desk or cocktail table. Capped with a spray of shasta daisies, this silken summer delight comes elegantly arranged in a thick glass vase and our crystal clear acrylic water.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES--
    • HEIGHT INCHES16
    • COLOR FINISHYellow
    • BRANDOfficeScapesDirect
    • DESCRIPTIONSunflower Accent - Yellow
    • MANUFACTURER PART NUMBERFLA449-YE
    • MANUFACTURERS PART NUMBERFLA449-YE
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES16

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.