Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Magnolias & Orchids Silk Flower Arrangement - Champagne

Rollover image to zoom in

Click image to enlarge

See all 369 items in product family

OfficeScapesDirect Magnolias & Orchids Silk Flower Arrangement - Champagne

Item #: WBFLB170-CH

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save: up to 10%
Price: $89.10
$17.95 Shipping
Product Information
Product Q&A
Accessories
26'H x 15'W Exotic Lavender Orchids Acrylic Water & River Stones . This stunning silk floral arrangement pairs milky white magnolia with exotic lavender pink orchids. The result is an expo in modern style. Nestled in a shallow pool of hardened acrylic water and black beach pebbles, these silks provide high fashion amid minimalist decor, and high fusion in traditional.

Product Specifications

    • WIDTH INCHES15"
    • HEIGHT INCHES26"
    • COLOR FINISHFushia, Pink, White
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThis stunning silk floral arrangement pairs milky white magnolia with exotic lavender pink orchids.
    • MANUFACTURER PART NUMBERFLB170-CH
    • PURPOSETabletop
    • TYPESilk Flower Arrangements
    • WEIGHT LBS5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.