Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Hydrangea Centerpiece Silk Flower Arrangement - Lavender/Blue

Rollover image to zoom in

Click image to enlarge

See all 332 items in product family

OfficeScapesDirect Hydrangea Centerpiece Silk Flower Arrangement - Lavender/Blue

Item #: WBFLB424-LB

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save: up to 36%
Price: $44.10
$11.95 Shipping
Product Information
Product Q&A
Accessories
12'H x 13'W Premium Silk Hydrangeas Arranged in Glass Vase . Overflowing with an abundance of blooms, this small centerpiece delights with a soft profusion of lavender and blue petals. Ultra-realistic down to each and every petal, these blooms are nestled in a shapely glass vase of our crystal clear acrylic 'water'.

Product Specifications

    • WIDTH INCHES12"
    • HEIGHT INCHES11"
    • COLOR FINISHLavender, Purple, Blue
    • BRANDOfficeScapesDirect
    • DESCRIPTIONOverflowing with an abundance of blooms, this small centerpiece delights with a soft profusion of lavender and blue petals.
    • MANUFACTURER PART NUMBERFLB424-LB
    • PURPOSETabletop
    • TYPESilk Flower Arrangements
    • WEIGHT LBS5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.