Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Cherry Blossom Silk Flower Arrangement - Pink

Rollover image to zoom in

Click image to enlarge

See all 369 items in product family

OfficeScapesDirect Cherry Blossom Silk Flower Arrangement - Pink

Item #: WBFLC407-PK

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.10
$17.95 Shipping
Product Information
Product Q&A
Accessories
30'H x 12'W Bright Silk Cherry Blossoms Sleek Glass Vase . This bundle of blush and fuchsia blossoms puts any room in the pink. Gathered in a sleek squared vase, the realistic stalks provide maximum style for minimum space. Flank with your favorite fiction and potpourri, and it's the perfect pick-me-up to a coffee or sofa table.

Product Specifications

    • WIDTH INCHES12"
    • HEIGHT INCHES30
    • COLOR FINISHPink
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThis bundle of blush and fuchsia blossoms puts any room in the pink. Gathered in a sleek squared vase, the realistic stalks provide maximum style for minimum space.
    • MANUFACTURER PART NUMBERFLC407-PK
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES30

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.