Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Long Stem Calla Lilies Silk Flower Arrangement - White

Rollover image to zoom in

Click image to enlarge

See all 369 items in product family

OfficeScapesDirect Long Stem Calla Lilies Silk Flower Arrangement - White

Item #: WBFLC701-WH

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.00 Save: up to 10%
Price: $125.10
$21.95 Shipping
Product Information
Product Q&A
Accessories
  • 27"H x 18"W
  • 14" Tall Glass Vase
  • 10 Elegant Stems
.

Our graceful calla lilies make a simple, stylish statement. Notice the subtle color variation in the thick stems and the natural feel of the ten beautifully shaded blooms. Exceptional quality and value in a silver banded 14" glass cylinder vase.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES--
    • HEIGHT INCHES27
    • COLOR FINISHCream/White/Green
    • BRANDOfficeScapesDirect
    • DESCRIPTIONLong Stem Calla Lilies - White
    • MANUFACTURER PART NUMBERFLC701-WH
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS6
    • PLANT HEIGHT INCHES27

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.