Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Deluxe Phalaenopsis Orchid Silk Flower Arrangement - White

Rollover image to zoom in

Click image to enlarge

See all 369 items in product family

OfficeScapesDirect Deluxe Phalaenopsis Orchid Silk Flower Arrangement - White

Item #: WBFLC714-WH

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save: up to 17%
Price: $206.10
$30.92 Shipping
Product Information
Product Q&A
Accessories
  • 28"H x 22"W
  • Elegant Bronze Bowl
  • Real-Feel Orchid Blooms
.

Authentically detailed stems bend under the weight of large white phalaenopsis blooms... they not only look fresh, but feel fresh as well. Tied to natural bamboo supports, they create this realistic orchid planting. Succulent sedum plants hide among air roots under the phalaenopsis foliage accenting the antique bronze fiberglass bowl. Guaranteed to make a dramatic focal statement in any room.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES--
    • HEIGHT INCHES28
    • COLOR FINISHCream/White/Green
    • BRANDOfficeScapesDirect
    • DESCRIPTIONDeluxe Phalaenopsis Orchid - White
    • MANUFACTURER PART NUMBERFLC714-WH
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS7
    • PLANT HEIGHT INCHES28

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.