Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmer Fixture 30 oz. Manual Bulk Foam Soap Dispenser Plastic - SF2135-01
See all 113 items in product family

Palmer Fixture 30 oz. Manual Bulk Foam Soap Dispenser Plastic - SF2135-01

Item #: WB640423

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3
$18.75 ea.
4+ $17.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
WALL MOUNT MANUAL SOAP DISPENSERS
Palmer Fixture 30 oz. Manual Bulk Foam Soap Dispenser

Wall Mount Manual Soap Dispensers are ideal for offices, schools, hospitals, restaurants and more. Palmer Manual Bulk Foam Soap Dispensers are made with impact-resistant plastic, and feature a clear body for easy view of soap level. Curved design with water-resistant tops. Foam pump administers 0.4 mL per use. Holds up to 30 oz.

Product Specifications

    • WIDTH INCHES4-3/4
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES6-1/4
    • CAPACITY900 ml
    • COLOR FINISHDark Translucent
    • BRANDPalmer Fixture
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBulk Foam Soap Dispenser
    • MANUFACTURERS PART NUMBERSF2135-01
    • STYLEWall Mount Manual
    • TYPEFoam
    • WEIGHT LBS0.85
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.