Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manual 1000 ml Bulk Foam Soap Dispenser - Platinum SP02111-08
See all 113 items in product family

Manual 1000 ml Bulk Foam Soap Dispenser - Platinum SP02111-08

Item #: WB640427

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $30.95
Product Information
Product Q&A
Accessories
WALL MOUNT MANUAL SOAP DISPENSERS
Palmer 1000mL Manual Bulk Foam Soap Dispenser - Platinum

Wall Mount Manual Soap Dispensers are ideal for offices, schools, hospitals, restaurants and more. Palmer 1000mL Manual Bulk Foam Soap Dispensers are made with platinum-colored plastic and feature a window for easy view of soap level. Curved design allows water to easily run off. Foam pump administers 0.7 mL per use. Holds up to 1000mL.

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES10-1/4
    • CAPACITY1000 ml
    • COLOR FINISHPlatinum
    • BRANDPalmer Fixture
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBulk Foam Soap Dispenser
    • MANUFACTURERS PART NUMBERSP02111-08
    • STYLEWall Mount Manual
    • TYPEFoam
    • WEIGHT LBS1.6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.