Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmer Fixture iStorm High Speed Hand Dryer - White HD0980-17
See all 169 items in product family

Palmer Fixture iStorm High Speed Hand Dryer - White HD0980-17

Item #: WB640442

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,071.00
Product Information
Customer Review
Product Q&A
Accessories
Palmer Fixture iStorm High Speed Hand Dryer - White HD0980-17

This intuitive high speed hand dryer dries hands in 10 seconds or less. Constructed of polycarbonate ABS with anti-microbial integrated external resins and seals. Pressed anti-rust steel mounting plate. Hand dryer has a super filter 3 layer system that eliminates over 99% of bacteria. Adjustable air speed up to 224 mph. On/off heating element with an automatic shut off after 60 seconds. Innovative absorbent ceramic plate which captures water runoff and prevents the problem of water over flow, keeping floors dry and safe. 5 year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES24-3/5
    • COLOR FINISHWhite
    • AMPS15
    • BRANDPalmer Fixture
    • CFM76
    • CONSTRUCTIONPolycarbonate/ABS
    • DESCRIPTIONHand Dryer
    • HORSEPOWER1
    • MANUFACTURERS PART NUMBERHD0980-17
    • RPM11000-20000
    • STYLEiStorm
    • VOLTAGE110-120
    • WATTAGE300-450
    • WEIGHT LBS24
    • DRYING TIME10 Seconds
    • DECIBELS66.1
    • ACTIVATIONAutomatic
    • HERTZ50-60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed