Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Etching Weld-Thru Primer 16oz Aerosol Eastwood 12899 Z

Self-Etching Weld-Thru Primer 16oz Aerosol Eastwood 12899 Z

Item #: WBM73665

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.99
$6.95 Shipping
Product Information
Product Q&A
Self-Etching Weld-Thru Primer 16Oz. Aerosol Eastwood 12899 Z
Features:
  • Eastwood's Self-Etching Weld-Thru Primer combines the benefits of a weld-thru and the capabilities of a traditional self-etching primer. This unique self-etching primer formula has organic binders that replace conductive heavy metals such as copper and zinc. These organic binders will burn off during the welding process, leaving a corrosion-resistant self-etching primer for paint prep. This product will reduce spatter and distortion caused by excessive heat that occurs during the welding process. Compatible with MIG, TIG and Arc welding. The metal-etching primer will enhance adhesion and durability and is compatible with most top coats.
  • Enhances adhesion and durability of top coats
  • Prevents corrosion and reduces spatter
  • Non-conductive organic binders
  • Gray color

Product Specifications

    • MANUFACTURERS PART NUMBER12899 Z
    • BRANDEastwood
    • USAGELiquid Coatings

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.