Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radiator Black 12 oz Satin Finish Eastwood 10340 Z

Radiator Black 12 oz Satin Finish Eastwood 10340 Z

Item #: WBM73838

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.99
$6.95 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Radiator Black 12 Oz. Satin Finish Eastwood 10340 Z

Standard engine paints are too thick for radiator use because they can interfere with heat transfer and block air flow between the cooling fins. Also, standard paint tends to flake off radiator tanks. Radiator Black helps solve this problem. Durable Enamel formulation resists temperatures up to 250°F, gas and chipping. One can covers 6 square feet (most radiators require 2 cans). Net wt. 12 oz. Radiator Black Satin - Many have asked for a lower sheen radiator black. The lower satin sheen resembles the gloss level of modern plastic tank radiators and some imports.

Product Specifications

    • MANUFACTURERS PART NUMBER10340 Z
    • USAGEAerosol Paint
    • HANDLE COLORBlack
    • BRANDEastwood

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.