Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluma Blast Paint Aerosol 12 oz Eastwood 10109 Z

Aluma Blast Paint Aerosol 12 oz Eastwood 10109 Z

Item #: WBM73889

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.99
$6.95 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Eastwood Aluma Blast Paint Aerosol 12 oz Eastwood 10109 Z

Aluma Blast Paint Aerosol 12 oz Eastwood 10109 Z. Spray-on a protective, durable, aluminum-look finish with Aluma Blast Paint Aluma Blast Paint is specially formulated to duplicate the original look of freshly cast aluminum car parts, such as intake manifolds and transmission housings. Protects up to 300 degrees F Acrylic lacquer with low 4-15 gloss Aerosol can covers 6 sq. ft. Do you have a product idea Click Here to suggest it Spray-on a protective, durable, aluminum-look finish Apply 2 medium coats for best results. We recommend PRE Painting Prep (10041 Z) to remove oil. Aluma Blast can be applied directly to bare metal surfaces. Aluma Blast is an Acrylic Lacquer that withstands up to 300 degrees F Each can covers 6 sq ft. For better durability, use our Self Etching Primer (16014 Z) Aerosol, or (16009 ZP) Quart. Use these products in a well ventilated area, or wear a respirator like our Pro Respirator (34029). Spray a protective, durable, natural satin finish on smooth-cast aluminum car parts. Aluma Blast Paint duplicates the original look of cast aluminum, and protects up to 300 degrees F. Durable too, so those aluminum parts will keep that brand new look for a long time. One aerosol covers 6 sq. ft. Due to regulations pertaining to paint recycling, at this time we are unable to ship this product to Alberta, Canada. 12-oz. aerosol can. 10041Z PRE Painting Prep 10048ZP Aluma Blast Detail Paint (Qt. )

Product Specifications

    • USAGEAerosol Paint
    • BRANDEastwood
    • MANUFACTURERS PART NUMBER10109 Z

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.