Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Hammer with Chisel Set Eastwood 13734

Air Hammer with Chisel Set Eastwood 13734

Item #: WBM73989

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.99
$6.95 Shipping
Product Information
Product Q&A
Accessories
Air Hammer with Chisel Set Eastwood 13734
Features:
  • Eastwood Air Hammer pounds away at 4,500 blows per minute to aggressively cut through metal...4 chisels included Our affordable air hammer is Eastwood-engineered for fast cutting action. Use it for cutting into sheet metal, separating seams, pushing out bearings and bushings.
  • Comfortable pistol-grip design
  • Includes 4 hex-indexed chisels
  • Built-in power regulator and trigger control
  • Uses just 2.3 cfm at 90 psi

Product Specifications

    • BRANDEastwood
    • MANUFACTURERS PART NUMBER13734
    • USAGEAir Hammers & Percussion Tools

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.