Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4 Inch Angle Air Die Grinder Eastwood 13737

1/4 Inch Angle Air Die Grinder Eastwood 13737

Item #: WBM73990

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.99
$6.95 Shipping
Product Information
Product Q&A
1/4 Inch Angle Air Die Grinder Eastwood 13737
  • Eastwood 1/4 Air Angle Die Grinder gives you easy access and maneuverability in tight spaces Grinding, edge-breaking, deburring, porting, polishing...with this pneumatic die grinder's angled head, you can easily get all this work done even in hard-to-reach spots.
  • 20,000-rpm no-load speed
  • Built-in regulator controls speed
  • Grease fitting improves angle gear life
  • Ball-bearing construction for long life
  • Needs only 3 cfm at 90 psi

Product Specifications

    • BRANDEastwood
    • USAGEAir Grinders

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.