Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stud Welder 2.5mm Draw Pins pack/500 Eastwood 31123 A

Stud Welder 2.5mm Draw Pins pack/500 Eastwood 31123 A

Item #: WBM74055

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.99
$6.95 Shipping

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Eastwood Clear Zinc 12 oz Aerosol 12/CS Eastwood EW10280Z

Clear Zinc 12 Oz. Aerosol 12/CS Clear Zinc 12 oz Aerosol 12/CS Duplicates the color of factory zinc dichromate (blue/gray) plating Clear Zinc 12 oz Aerosol 12/CS. Due to the new regulations pertaining to paint recycling we are unable to ship this product to Alberta Canada at this time.

Product Specifications

    • PACKAGE QUANTITY1
    • BRANDEastwood
    • USAGEVehicle Cleaners, Waxes & Polishes
    • MANUFACTURER PART NUMBER31123 A

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.