Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Battery Jump Pack Eastwood 13579

Item #: WBM74194

Sold By: The Eastwood Company

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.99
$12.95 Shipping

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
The Eastwood Jump Pack Emergency Starter will start a vehicle if the battery has died. It features a 12v lead acid battery with a peak output of 900 amps and a starter output of 400 amps which is supplied to the vehicle's battery through 6 gauge 27 inch leads, a 12v 15 amp output designed to power equipment such as a cell phone charger, radio, air compressor, etc. Reverse polarity alarm, and over charging protection. This battery jump starter pack plugs into any household 120vac plug and has indicating lights to display the current charge status. Included is the jump pack AC charger.

Product Specifications

  • MANUFACTURERS PART NUMBER13579
  • USAGEBattery Service
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.