Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4 90 Angle Die Grinder and 1/4 Medium Die Grinder Eastwood 50353

1/4 90 Angle Die Grinder and 1/4 Medium Die Grinder Eastwood 50353

Item #: WBM74222

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.99
$12.95 Shipping
Product Information
Product Q&A
Accessories
1/4 90 Angle Die Grinder and 1/4 Medium Die Grinder Eastwood 50353

Grind, port and polish - Pneumatic 1/4 90-degree Angle Die Grinder and Straight Die Grinder Set features a composite handle to reduce vibration. Lever throttle provides feathering control. Front exhaust and built-in regulator. Both Unit Specifications: Colet Size: 1/4; Free Speed: Angle- 20,000rpm, Straight-22,00rpm; Overall Length: Angle-5, Straight 6-3.4; Motor: 1/3hp; Air Inlet Thread NPT: 1/4; Air Hose I.D. Size: 3/8; Avg. Air Consumption: 3cfm; Sound Pressure: 89 to 92.3 db(A); Requires: 90-120 psi. One year manufacturer's warranty. Imported.

Product Specifications

    • BRANDEastwood
    • MANUFACTURERS PART NUMBER50353
    • USAGEAir Grinders

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.